

€4.34/ pieceexcl. VAT
€5.25incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | A700 |
Type | 1015360 |
Coating | Anti Mist |
Colour | Bright |
Colour lens | Bright |
Norm | EN 166 1 FT, EN 170 2C-1.2 |