HONEYWELL

HONEYWELL Forked restraint lanyard 1.5m with hooks

  • ERIKS:13445303
  • Manufacturer:3660681054807
Image 1
Length: 1,5 M.
Weight: 1,520 KG.
Breaking Strength: > 22 KN.
Operating Temperature: -30°C to +50°C
Rope Raw Material: Kernmantel Ø 11 mm Polyester sheath and polyamide core
Connector Type: Twist lock Karabiner
Connector Raw Material: steel
Connector Opening: 17 mm
Connector Breaking Strength: > 22 KN
Connector Standard: EN 362 : 2004
Connector Type: GO 55 scaff hooks
Connector Raw Material: steel
Connector Opening: 55 mm
Connector Breaking Strength: > 25 KN
Connector Standard: EN 362 : 2004
Save to list

€103.62/ pieceexcl. VAT

€125.38incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL