HONEYWELL

HONEYWELL Fall arrestor Turbolite, webbing 2m with twistlock and scafhook

  • ERIKS:12490366
  • Manufacturer:3660681042651
Image 1
* Built-in web load indicator identifies when the unit needs removed from services
* Quick activating Patent Pending Braking System.
* Compact and lightweight provides 2m working capacity lifeline
* Engineered webbing for greater abrasion resistance and long service life (vectran / polyester webbing).
* Lightweight, high-strength, impact-resistant nylon housing for maximum durability
* Built-in swivel prevents lifeline from twisting
* No annual factory recertification required
* Rated for up to a 136 kg user Rated for up to a 100kg user (use in down level)
Adapted to all situation when working with low space clearance.
Can be used in Fall Factor 2 (below the back D ring and not lower than foot level).
Can be used on both side.
Save to list

€201.85/ pieceexcl. VAT

€244.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL