

€12.31/ pieceexcl. VAT
€14.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Clearways |
Model | Visor |
Type | CV 84A |
Viewing window | 200 mm |
Material | Acetate |
€13.56/ pieceexcl. VAT
€16.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026