

€0.19/ pairexcl. VAT
€0.23incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Bilsom |
Type | 303 |
Model | 303 S |
SNR | 33 dB |
Packaging | Box with 200 pairs |
EN standard | EN 352-2 |
With cord | No |
Colour | Yellow / White stripe |
Size | S |