HONEYWELL

HONEYWELL Earmuff type VS120F foldable

  • ERIKS:14375321
  • Manufacturer:7312550351413
Image 1
Image 2
Image 1
Image 2
Large dimension range: Comfortably fits a wide range of head sizes. 17% more adjustable than earlier versions
Lightweight cushioned headband: Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear
Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models, for greater comfort and attenuation. Reduces squeezing pressure on the head and enhances comfort
Robust construction: An oil-resistant cup surface to withstand oily, heavy-work environments and frequent cleaning. ABS molded with internal baffle design for lighter weight, patent pending
Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions
Class: 5
Attenuation: 32dB
Headband Style: Over-Head
Hi-Visibility: No
Earmuff Construction: Metal
Other Material: Steel, PU Foam & PU Leather
Save to list

€26.14/ pieceexcl. VAT

€31.63incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL