

€0.53/ pairexcl. VAT
€0.64incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Bilsom |
Type | 304 |
Model | 304 S corded |
SNR | 33 dB |
Packaging | Box of 100 |
EN standard | EN 352-2 |
With cord | Yes |
Colour | Yellow / White stripe |
Size | S |