




€49.33/ per boxexcl. VAT
€59.69incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Bilsom |
Type | 304 |
Model | 304 L corded |
SNR | 33 dB |
Packaging | Box of 100 |
EN standard | EN 352-2 |
With cord | Yes |
Colour | Yellow / White stripe |
Size | L |