HONEYWELL

HONEYWELL Dust mask 4311 P3 with valve (10pcs)

  • ERIKS:12713329
  • Manufacturer:7312550056301
Image 1
Standard: EN149.2001
Mask Type: Flat Fold
Protection Class: FFP3
Valve: Yes
Straps: Single elastic
Mask Size: Medium
Latex Free: Yes
PVC Free: Yes
Silicone Free: Yes
Save to list

€47.30/ per boxexcl. VAT

€57.23incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL