HONEYWELL

HONEYWELL Combination filter, CF22 A2B2P3 r d, DT-4035E

  • ERIKS:12551272
  • Manufacturer:7312557830409
Image 1
3M™ DIN Threaded Gas, Vapour and Particulate Filters are CE approved and conveniently provide protection against a wide range of gases, vapours and particulates depending on the model selected. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved. They have a DIN Threaded connection that fits certain 3M™ DIN Thread Reusable Respirators*. These filters offer heavy duty breathing protection for a wide range of hazardous environments. *For compatibility and approval information, please contact 3M.
Designed for heavy duty applications, 3M™ DIN Threaded Gas, Vapour and Particulate Filters are easy to install. Simply choose the filter type that’s suitable for your individual needs and requirements, align the connection and twist to secure. 3M™ DIN Threaded Gas, Vapour and Particulate Filters are compatible with certain 3M™ Reusable Respirators including FF-300 and FF-600*. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved. In addition, certain models are also compatible with 3M™ Powered Air Respirator PF-600+, thus helping to reduce inventory needs. Easy breathing: 3M™ DIN Threaded Gas, Vapour and Particulate Filters are designed to balance breathability and long service life. Gas and vapour cartridges use carbon particles to adsorb contaminants, filtering the air that you breathe. 3M™ DIN Threaded Gas, Vapour and Particulate Filters provide protection against a wide range of gases, vapours and particulates. Designed for use in multiple industrial applications. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ DIN Threaded Gas, Vapour and Particulate Filters are CE-approved to protect against particulates and help provide respiratory protection from certain gases or vapours. Not for use in environments that are immediately dangerous to life or health (IDLH). Change 3M™ DIN Threaded Gas, Vapour and Particulate Filters in accordance with your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected. For Powered Air Respirator users, change when the alarm sounds. *Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved.
Save to list

€32.35/ pieceexcl. VAT

€39.14incl. VAT

94 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL
Series
RD40