HONEYWELL

HONEYWELL Carabiner CS20 (Carbon Steel) with twistlock

  • ERIKS:13465866
  • Manufacturer:3660681046079
Image 1
Length: 104 mm
Width: 58 mm
Opening: 17mm
Breaking Strength: >22kN
Weight (kg): 0.172kg
ISO 9001 / 2000
Save to list

€12.59/ pieceexcl. VAT

€15.23incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL