HONEYWELL

HONEYWELL Bril XV100 heldere lens anti-kras

  • ERIKS:12717000
  • Manufacturer:7312550288603
Image 1
Lens Coating: Anti-Scratch
Shade Lens Material: Polycarbonate
Replacement Lens: No
Frame Color: Clear
Frame Material: Polycarbonate
Dielectric: No
General use and protection against impact (45m/s)
Save to list

€3.98/ pieceexcl. VAT

€4.82incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL