

€0.18/ pairexcl. VAT
€0.22incl. VAT
Sold per: 200Min. order: 200
1400 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Bilsom |
Type | 303 |
Model | 303 L refill |
SNR | 33 dB |
Packaging | Bag of 200 |
EN standard | EN 352-2 |
With cord | No |
Colour | Yellow / White stripe |
Size | L |
Other indications | Use with LS400 dispenser |