

€4.88/ pieceexcl. VAT
€5.90incl. VAT
85 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | A800 |
Type | A800 |
Coating | Anti Mist |
Colour | Bright |
Colour lens | Bright |
Norm | EN 166 1 F, EN 170 2C-1.2 |
Weight | 21.5 g |