HITACHI

HITACHI Variable Frequency Drive S1-L 2,2kW 5,5A 380-440V 3ph IP20

  • ERIKS:14987955
Image 1
Variable Frequency Drive S1-L 2,2kW 5,5A ND/7,3A LD 380-440V 3ph IP20
Save to list

€752.06/ pieceexcl. VAT

€909.99incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
2.2 kW
Degree of protection (IP)
IP20