HITACHI

HITACHI Variable Frequency Drive S1-L 2,2kW 10,0A 220-240V 1ph IP20

  • ERIKS:14987832
Image 1
Variable Frequency Drive S1-L 2,2kW 10,0A ND/13,0A LD 220-240V 1ph IP20
Save to list

€688.88/ pieceexcl. VAT

€833.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
220-240 V
Input Phases
1
Motor power
2.2 kW
Degree of protection (IP)
IP20