HITACHI

HITACHI Variable Frequency Drive S1-L 1,5kW 4,2A 380-440V 3ph IP20

  • ERIKS:14987954
Image 1
Variable Frequency Drive S1-L 1,5kW 4,2A ND/5,5A LD 380-440V 3ph IP20
Save to list

€688.88/ pieceexcl. VAT

€833.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
1.5 kW
Degree of protection (IP)
IP20