HITACHI

HITACHI Variable Frequency Drive S1-L 0,75kW 2,5A 380-440V 3ph IP20

  • ERIKS:14987953
Image 1
Variable Frequency Drive S1-L 0,75kW 2,5A ND/3,2A LD 380-440V 3ph IP20
Save to list

€653.64/ pieceexcl. VAT

€790.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
0.75 kW
Degree of protection (IP)
IP20