HITACHI

HITACHI Variable Frequency Drive S1-L 0,37kW 2,5A 220-240V 1ph IP20

  • ERIKS:14987829
Image 1
Variable Frequency Drive S1-L 0,37kW 2,5A ND/3,2A LD 220-240V 1ph IP20
Save to list

€428.28/ pieceexcl. VAT

€518.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
220-240 V
Input Phases
1
Motor power
0.37 kW
Degree of protection (IP)
IP20