HITACHI

HITACHI Variable Frequency Drive S1 7,5kW 18,5A 380-440V 3ph IP55

  • ERIKS:14987969
Image 1
Variable Frequency Drive S1 7,5kW 18,5A ND/23A LD 380-440V 3ph IP55
Save to list

€2,650.90/ pieceexcl. VAT

€3,207.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
7.5 kW
Degree of protection (IP)
IP55