HITACHI

HITACHI Variable Frequency Drive S1 5,5kW 14A 380-440V 3ph IP55

  • ERIKS:14987968
Image 1
Variable Frequency Drive S1 5,5kW 14A ND/17A LD 380-440V 3ph IP55
Save to list

€2,372.70/ pieceexcl. VAT

€2,870.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
5.5 kW
Degree of protection (IP)
IP55