HITACHI

HITACHI Variable Frequency Drive S1 5,5kW 14A 380-440V 3ph IP20

  • ERIKS:14987959
Image 1
Variable Frequency Drive S1 5,5kW 14A ND/17A LD 380-440V 3ph IP20
Save to list

€1,476.18/ pieceexcl. VAT

€1,786.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
5.5 kW
Degree of protection (IP)
IP20