HITACHI

HITACHI Variable Frequency Drive S1 45kW 92A 380-440V 3ph IP55

  • ERIKS:14987976
Image 1
Variable Frequency Drive S1 45kW 92A ND/115A LD 380-440V 3ph IP55
Save to list

€9,534.19/ pieceexcl. VAT

€11,536.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
45 kW
Degree of protection (IP)
IP55