HITACHI

HITACHI Variable Frequency Drive S1 45kW 75A 380-440V 3ph IP20

  • ERIKS:14987966
Image 1
Variable Frequency Drive S1 45kW 75A ND/92A LD 380-440V 3ph IP20
Save to list

€5,736.29/ pieceexcl. VAT

€6,940.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
45 kW
Degree of protection (IP)
IP20