HITACHI

HITACHI Variable Frequency Drive S1 4,0kW 9,5A 380-440V 3ph IP20

  • ERIKS:14987958
Image 1
Variable Frequency Drive S1 4,0kW 9,5A ND/12,5A LD 380-440V 3ph IP20
Save to list

€1,251.43/ pieceexcl. VAT

€1,514.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
4 kW
Degree of protection (IP)
IP20