HITACHI

HITACHI Variable Frequency Drive S1 37kW 75A 380-440V 3ph IP55

  • ERIKS:14987975
Image 1
Variable Frequency Drive S1 37kW 75A ND/92A LD 380-440V 3ph IP55
Save to list

€6,976.58/ pieceexcl. VAT

€8,441.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
37 kW
Degree of protection (IP)
IP55