HITACHI

HITACHI Variable Frequency Drive S1 30kW 60A 380-440V 3ph IP55

  • ERIKS:14987974
Image 1
Variable Frequency Drive S1 30kW 60A ND/75A LD 380-440V 3ph IP55
Save to list

€6,139.55/ pieceexcl. VAT

€7,428.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
30 kW
Degree of protection (IP)
IP55