HITACHI

HITACHI Variable Frequency Drive S1 30kW 60A 380-440V 3ph IP20

  • ERIKS:14987965
Image 1
Variable Frequency Drive S1 30kW 60A ND/75A LD 380-440V 3ph IP20
Save to list

€4,894.73/ pieceexcl. VAT

€5,922.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
30 kW
Degree of protection (IP)
IP20