HITACHI

HITACHI Variable Frequency Drive S1 22kW 45A 380-440V 3ph IP55

  • ERIKS:14987973
Image 1
Variable Frequency Drive S1 22kW 45A ND/60A LD 380-440V 3ph IP55
Save to list

€4,929.52/ pieceexcl. VAT

€5,964.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
22 kW
Degree of protection (IP)
IP55