HITACHI

HITACHI Variable Frequency Drive S1 18,5kW 38A 380-440V 3ph IP20

  • ERIKS:14987963
Image 1
Variable Frequency Drive S1 18,5kW 38A ND/45A LD 380-440V 3ph IP20
Save to list

€3,364.95/ pieceexcl. VAT

€4,071.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
18.5 kW
Degree of protection (IP)
IP20