HITACHI

HITACHI Variable Frequency Drive S1 15kW 32A 380-440V 3ph IP55

  • ERIKS:14987971
Image 1
Variable Frequency Drive S1 15kW 32A ND/38A LD 380-440V 3ph IP55
Save to list

€3,432.39/ pieceexcl. VAT

€4,153.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
15 kW
Degree of protection (IP)
IP55