HITACHI

HITACHI Variable Frequency Drive S1 11kW 25A 380-440V 3ph IP55

  • ERIKS:14987970
Image 1
Variable Frequency Drive S1 11kW 25A ND/32A LD 380-440V 3ph IP55
Save to list

€3,209.69/ pieceexcl. VAT

€3,883.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
11 kW
Degree of protection (IP)
IP55