HITACHI

HITACHI Variable Frequency Drive S1 11kW 25A 380-440V 3ph IP20

  • ERIKS:14987961
Image 1
Variable Frequency Drive S1 11kW 25A ND/32A LD 380-440V 3ph IP20
Save to list

€2,256.30/ pieceexcl. VAT

€2,730.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
11 kW
Degree of protection (IP)
IP20