HITACHI

HITACHI Variable Frequency Drive S1 1,5kW 3,7A 380-440V 3ph IP20

  • ERIKS:14987956
Image 1
Variable Frequency Drive S1 1,5kW 3,7A ND/4,6A LD 380-440V 3ph IP20
Save to list

€977.46/ pieceexcl. VAT

€1,182.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-440 V
Input Phases
3
Motor power
1.5 kW
Degree of protection (IP)
IP20