HITACHI

HITACHI Variable Frequency Drive P1 7,5kW 19A 380-500V 3ph IP20

  • ERIKS:14987999
Image 1
Variable Freuency Drive P1 7,5kW 19A ND/ 22A LD 380-500V 3ph IP20
Save to list

€2,352.25/ pieceexcl. VAT

€2,846.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
7.5 kW
Degree of protection (IP)
IP20