HITACHI

HITACHI Variable Frequency Drive P1 5,5kW 14,8A 380-500V 3ph IP20

  • ERIKS:14987998
Image 1
Variable Freuency Drive P1 5,5kW 14,8A ND/ 16A LD 380-500V 3ph IP20
Save to list

€2,138.19/ pieceexcl. VAT

€2,587.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
5.5 kW
Degree of protection (IP)
IP20