HITACHI

HITACHI Variable Frequency Drive P1 45kW 91A 380-500V 3ph IP20

  • ERIKS:14988006
Image 1
Variable Freuency Drive P1 45kW 91A ND/ 105A LD 380-500V 3ph IP20
Save to list

€7,944.34/ pieceexcl. VAT

€9,612.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
45 kW
Degree of protection (IP)
IP20