HITACHI

HITACHI Variable Frequency Drive P1 37kW 75A 380-500V 3ph IP20

  • ERIKS:14988005
Image 1
Variable Freuency Drive P1 37kW 75A ND/ 85A LD 380-500V 3ph IP20
Save to list

€6,672.38/ pieceexcl. VAT

€8,073.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
37 kW
Degree of protection (IP)
IP20