HITACHI

HITACHI Variable Frequency Drive P1 30kW 61A 380-500V 3ph IP20

  • ERIKS:14988004
Image 1
Variable Freuency Drive P1 30kW 61A ND/ 70A LD 380-500V 3ph IP20
Save to list

€6,169.59/ pieceexcl. VAT

€7,465.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
30 kW
Degree of protection (IP)
IP20