HITACHI

HITACHI Variable Frequency Drive P1 3,7kW 9,1A 380-500V 3ph IP20

  • ERIKS:14987997
Image 1
Variable Freuency Drive P1 3,7kW 9,1A ND/ 11,1A LD 380-500V 3ph IP20
Save to list

€1,945.11/ pieceexcl. VAT

€2,353.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
3.7 kW
Degree of protection (IP)
IP20