HITACHI

HITACHI Variable Frequency Drive P1 22kW 48A 380-500V 3ph IP20

  • ERIKS:14988003
Image 1
Variable Freuency Drive P1 22kW 48A ND/ 57A LD 380-500V 3ph IP20
Save to list

€4,627.98/ pieceexcl. VAT

€5,599.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
22 kW
Degree of protection (IP)
IP20