HITACHI

HITACHI Variable Frequency Drive P1 2,2kW 5,5A 380-500V 3ph IP20

  • ERIKS:14987996
Image 1
Variable Freuency Drive P1 2,2kW 5,5A ND/ 6,7A LD 380-500V 3ph IP20
Save to list

€1,720.70/ pieceexcl. VAT

€2,082.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
2.2 kW
Degree of protection (IP)
IP20