HITACHI

HITACHI Variable Frequency Drive P1 18,5kW 39A 380-500V 3ph IP20

  • ERIKS:14988002
Image 1
Variable Freuency Drive P1 18,5kW 39A ND/ 43A LD 380-500V 3ph IP20
Save to list

€3,925.26/ pieceexcl. VAT

€4,749.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
18.5 kW
Degree of protection (IP)
IP20