HITACHI

HITACHI Variable Frequency Drive P1 15kW 32A 380-500V 3ph IP20

  • ERIKS:14988001
Image 1
Variable Freuency Drive P1 15kW 32A ND/ 37A LD 380-500V 3ph IP20
Save to list

€3,295.99/ pieceexcl. VAT

€3,988.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
15 kW
Degree of protection (IP)
IP20