HITACHI

HITACHI Variable Frequency Drive P1 1,5kW 4,0A 380-500V 3ph IP20

  • ERIKS:14987995
Image 1
Variable Freuency Drive P1 1,5kW 4,0A ND/ 4,8A LD 380-500V 3ph IP20
Save to list

€1,610.15/ pieceexcl. VAT

€1,948.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
1.5 kW
Degree of protection (IP)
IP20