HITACHI

HITACHI Variable Frequency Drive P1 0,75kW 2,5A 380-500V 3ph IP20

  • ERIKS:14987994
Image 1
Variable Freuency Drive P1 0,75kW 2,5A ND/ 3,1 LD 380-500V 3ph IP20
Save to list

€1,521.08/ pieceexcl. VAT

€1,840.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-500 V
Input Phases
3
Motor power
0.75 kW
Degree of protection (IP)
IP20