HITACHI

HITACHI Variable Frequency Drive C1 7,5kW 19A 380-480V 3ph IP20

  • ERIKS:14987989
Image 1
Variable Frequency Drive C1 7,5kW 19A ND/ 24A LD 380-480V 3ph IP20
Save to list

€2,012.39/ pieceexcl. VAT

€2,434.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-480 V
Input Phases
3
Motor power
7.5 kW
Degree of protection (IP)
IP20