HITACHI

HITACHI Variable Frequency Drive C1 5,5kW 14,8A 380-480V 3ph IP20

  • ERIKS:14987988
Image 1
Variable Frequency Drive C1 5,5kW 14,8A ND/ 17,5A LD 380-480V 3ph IP20
Save to list

€1,740.47/ pieceexcl. VAT

€2,105.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-480 V
Input Phases
3
Motor power
5.5 kW
Degree of protection (IP)
IP20