HITACHI

HITACHI Variable Frequency Drive C1 4kW 9,2A 380-480V 3ph IP20

  • ERIKS:14987987
Image 1
Variable Frequency Drive C1 4kW 9,2A ND/ 11,9A LD 380-480V 3ph IP20
Save to list

€1,345.60/ pieceexcl. VAT

€1,628.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-480 V
Input Phases
3
Motor power
4 kW
Degree of protection (IP)
IP20