HITACHI

HITACHI Variable Frequency Drive C1 3kW 7,2A 380-480V 3ph IP20

  • ERIKS:14987986
Image 1
Variable Frequency Drive C1 3kW 7,2A ND/ 8,9A LD 380-480V 3ph IP20
Save to list

€1,212.70/ pieceexcl. VAT

€1,467.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HITACHI
Supply voltage
380-480 V
Input Phases
3
Motor power
3 kW
Degree of protection (IP)
IP20